This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Left Drain in White

E.L. Mustee & Sons

Topaz™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #MT6030L
  • Item #3708640
  • Manufacturer Part #T6030L
4.5 out of 5 Customer Rating
Brand image
E.L. Mustee & Sons

Topaz™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

  • Fast #
  • Part #MT6030L
  • Item #3708640
  • Manufacturer Part #T6030L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Molded from Varistone fiberglass
  • Standard fits 30 In. x 60 In. alcove
  • Color: white
  • Drain location: left
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2022
ASTM:
ASTM E-84
Above Floor Rough:
No
Application:
Residential
Basin Depth:
14-3/8 in
Basin Length:
60 in
Basin Shape:
Rectangle
Basin Width:
30 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2022
Capacity:
62 gal
Collection:
Topaz™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/8 in
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
15-3/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
30 in
Material:
Fiberglass
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
15-3/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
PipeTubing Size:
4-1/2 in
Proposition 65:
WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Soaking Depth:
11 in
UL Listed:
No
UPC:
671031004116
Weight:
55 lb
Width:
30 in
cUPC Certified:
Yes