60 x 30 in. Soaker Alcove Bathtub Right Drain in White
Topaz™ 60 x 30 in. Soaker Alcove Bathtub Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Molded from Varistone fiberglass
- Standard fits 30 In. x 60 In. alcove
- Color: white
- Drain location: right
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2022
- ASTM:
- ASTM E-84
- Above Floor Rough:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Depth:
- 14-3/8
- Basin Length:
- 60
- Basin Shape:
- Rectangle
- Basin Width:
- 30 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2022
- Capacity:
- 62 gal
- Collection:
- Topaz™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-3/8
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- Height:
- 15-3/4
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 30
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 15-3/4
- Overall Length:
- 60
- Overall Width:
- 30
- Overflow Type:
- Round
- PipeTubing Size:
- 6-1/2
- Proposition 65:
- WARNING: This product or its components may expose you to chemicals, include styrene, that are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Soaking Depth:
- 11
- UL Listed:
- No
- UPC:
- 671031004130
- Weight:
- 55
- Width:
- 30
- cUPC Certified:
- Yes