Two Handle Shower Faucet
Two Handle Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower Valve Assemble
- 4 in center
- 2 handles
- Shower head included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- UL Listed:
- No
- UPC:
- 671031005090
- Valve Body Material:
- Plastic
- WaterSense Labeled:
- No