Laundry Tub Top Cover in White
Utilatop™ Laundry Tub Top Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits model 18 and 19 Utilatub
- Thermoplastic
- Color: white
- Easy to clean and provides additional counter space
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Collection:
- Utilatop™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Material:
- Fiberglass, Plastic
- Material Type:
- BMC
- Product Type:
- Top Cover
- UPC:
- 671031003805
- Weight Capacity:
- 40