6-Pack Floor Mount Kit for E.L. Mustee & Sons 15F Laundry Sink
Utilatub® 6-Pack Floor Mount Kit for E.L. Mustee & Sons 15F Laundry Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor mounting hardware for the 5, 17, 18, and 19 single laundry tub
- Includes 4 legs and levelers
- 6 pack
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 15W, 17W, 18W and 19W Laundry Sinks
- Collection:
- Utilatub®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Hardware Included:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Package Quantity:
- Pack of 6
- Product Type:
- Mounting Hardware
- Weight Capacity:
- 26 lb