Laundry Mop Sink in White
Utilatub® Laundry Mop Sink in White
Product Details
Product Details
- Molded thermoplastic
- Wall mount
- Chip resistant
- Mildew resistant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Utilatub®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2
- Length:
- 16-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 16 in x 20 in
- Sink Depth:
- 14
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Plastic
- UL Listed:
- No
- Width:
- 22