45 gal Safety Cabinet with 2-Door and Self-Closing in Yellow
45 gal Safety Cabinet with 2-Door and Self-Closing in Yellow
Product Details
Product Details
- Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
- Constructed of 18-gauge steel
- Lead-free, high-gloss, baked-on powder finish
- Continuous piano hinges
- Ground connection
- Four adjustable 4 in (10.2 cm) legs help provide easy cleaning under cabinet and moving with a forklift or pallet jack
- Trilingual warning labels
- 2 in (5.1 cm) raised leakproof sill
- Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
- Three-point stainless steel bullet latching system
Documents
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Storage
- BAA Compliant:
- No
- Capacity:
- 45 gal
- Coating:
- Powder Coated
- Color Finish Name:
- Yellow
- Depth:
- 18 in
- FM Approved:
- Yes
- Gauge (metal):
- 18 ga
- Height:
- 62 in
- ISO:
- No
- Material:
- Steel
- OSHA:
- Yes
- Product Type:
- Cabinet
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 048441691333
- Width:
- 43 in