This product requires certification to purchase.

5000 lbs. Drum Modular Platform with Drain in Yellow

Eagle

5000 lbs. Drum Modular Platform with Drain in Yellow

  • Fast #
  • Part #E1632D
  • Item #4623901
  • Manufacturer Part #1632D
4.2 out of 5 Customer Rating
Brand image
Eagle

5000 lbs. Drum Modular Platform with Drain in Yellow

  • Fast #
  • Part #E1632D
  • Item #4623901
  • Manufacturer Part #1632D
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-Performance Plastic Construction
  • Chemical Resistant
  • Impact Durability for long life
  • Drain Included
  • Spill Capacity of 30 gal
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
Yellow
Height:
6-1/2 in
Length:
51-1/2 in
Material:
Plastic
UPC:
048441004942
Weight:
32 lb
Width:
26-1/4 in