9Hp Honda Twin Tank Wheelbarrow 18.5Cfm 100Psi 150Psi Max
9Hp Honda Twin Tank Wheelbarrow 18.5Cfm 100Psi 150Psi Max
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Commercial Grade Honda GX270 OHV Engine
- 5.6 qt gas tank lets you work longer between fill-ups
- Commercial grade engine starts easily, runs reliably
- High Flow, 3 Cylinder Pump
- Minimizes vibration, improves cooling & extends compressor life
- Individual & removable cylinders for smoother, cooler operation
- Belt Drive
- Protective all metal belt guard
- Smooth power transfer delivers 18.5 CFM at 100 PSI; 150 PSI maximum
- Metal Air Filters With Auto-Drop: Provides a cleaner, quieter air supply
Specifications
- Height:
- 28 in
- Length:
- 45 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Carbon Black and Titanium Dioxide, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- WTT90G
- UPC:
- 777589000164
- Weight:
- 215 lb
- Width:
- 18 in