DRIPNEST LEAK DIVERTER 5X5 YELLOW
DripNEST DRIPNEST LEAK DIVERTER 5X5 YELLOW
Product Details
Product Details
- Provides instant drip diversion
- 3 Gallon per minute flow rate
- Made in the USA
Specifications
- Application:
- Roof
- BAA Compliant:
- No
- Collection:
- DripNEST
- Color Finish Name:
- Yellow
- Length:
- 60
- Material:
- Plastic
- NSF Certified:
- No
- Type:
- ET8304
- UL Listed:
- No
- UPC:
- 048441006038
- Weight:
- 4
- Width:
- 60