15A 1-Pole Toggle Switch
15A 1-Pole Toggle Switch
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 22/25 in
- Energy Star Compliant:
- No
- Length:
- 3-7/25 in
- Product Type:
- Toggle Switch, Switch
- Temperature Range:
- -20 to 60 Deg C
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3/4 in