This product requires certification to purchase.

Hybri-Flex 1/4" x 100' Air Hose with 1/4" MNPT Fittings

Eagle

Hybri-Flex 1/4" x 100' Air Hose with 1/4" MNPT Fittings

  • Fast #
  • Part #WEA14X100B
  • Item #12455668
  • Manufacturer Part #EA1/4X100-B
4.2 out of 5 Customer Rating
Eagle

Hybri-Flex 1/4" x 100' Air Hose with 1/4" MNPT Fittings

  • Fast #
  • Part #WEA14X100B
  • Item #12455668
  • Manufacturer Part #EA1/4X100-B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hybri-Flex Air Hose: Durable like rubber, light weight like PVC
  • Kink Resistant: Lays out smoothly, resists tangling
  • 300 PSI Rating: Compatible with many air compressors & air tools
  • Flexible Down To -40°F: Suitable for contractors & service trucks in all climates
  • Heavy Duty Bend Restrictors: Limits wear & tear at connectors
  • Non-Marking: Won't leave scuffs or smears on surfaces
  • 1 Year Limited Factory Warranty: Covers defect in materials & workmanship (not use or abuse)
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: This product can expose you to chemicals including Vinyl Chloride and Chloroprene, which are known to the State of California to cause cancer, and Di-N-Butyl Phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
WEA14X100B
UPC:
020791502903
Weight:
7.8 lb