This product requires certification to purchase.

120V Fluoride Analyzer

Eagle Microsystems

120V Fluoride Analyzer

  • Fast #
  • Part #EPFC1000F
  • Item #4934654
  • Manufacturer Part #PFC1000F
5 out of 5 Customer Rating
Eagle Microsystems

120V Fluoride Analyzer

  • Fast #
  • Part #EPFC1000F
  • Item #4934654
  • Manufacturer Part #PFC1000F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Automate control of fluoride dosing
  • Basic fluoride monitoring at an economical price
  • Easy to use interface with two line, 16 character LCD allows programming in the field with little training required
  • Solid state, laboratory grade, ion selective electrode with liquid/liquid junction includes an internal reference and can easily be accessed for calibration or maintenance
  • A flow through cell keeps the sensing element immersed in the process to allow for a consistent reading of fluoride
  • Alarms are user configurable and set point and alarm values are displayed on the LCD
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
Flow Rate:
5 gpm
NEMA:
Yes
NSF Certified:
No
Product Type:
Fluoride Analyzer
UL Listed:
No
Volts:
120V