This product requires certification to purchase.

4 ft. Easy Rider Striped Yellow

Eagle

Park-It 4 ft. Easy Rider Striped Yellow

  • Fast #
  • Part #GNRS2411YB
  • Item #12424661
  • Manufacturer Part #GNRS2411YB
5 out of 5 Customer Rating
Brand image
Eagle

Park-It 4 ft. Easy Rider Striped Yellow

  • Fast #
  • Part #GNRS2411YB
  • Item #12424661
  • Manufacturer Part #GNRS2411YB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduces speed to 2-5 MPH
  • Molded highway reflective tape and "Cats Eye" Reflectors makes curb highly visible at night
  • Modular design covers the width of any roadway and conforms to uneven surfaces and gravel
  • Resistant to damage from ultraviolet light, precipitation, oil/gas runoff, road salt, and extreme weather swings
  • Made with corrosion resistant recycled rubber for long lasting durability
  • Dimensions: 12 in W x 48 in L x 2.25 in H
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
48 in
Width
12 in
Characteristics & Features
Collection
Park-It
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Material
Recycled Rubber
Warranty & Product Information
Type
GNRS2411YB