This product requires certification to purchase.

6 ft. Black/Yellow Parking Curb Park-It

Eagle

Park-It 6 ft. Black/Yellow Parking Curb Park-It

  • Fast #
  • Part #JGNRS1610YB
  • Item #14338544
  • Manufacturer Part #GNRS1610YB
5 out of 5 Customer Rating
Brand image
Eagle

Park-It 6 ft. Black/Yellow Parking Curb Park-It

  • Fast #
  • Part #JGNRS1610YB
  • Item #14338544
  • Manufacturer Part #GNRS1610YB
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Parking stop is made with corrosion resistant recycled rubber for long lasting durability and dependability
  • Will not chip, crack, fade, crumble, rot or deteriorate. Resists tire scuffing
  • Resistant to damage from ultraviolet light and precipitation including ice, road salt, gas and oil. Does not change with extreme weather swings
  • Molded High-visibility sections make the curb easier to see at night
  • Flex slightly to conform to the contour of uneven surfaces and gravel
  • Made of 100% recycled rubber making it 1/10th the weight of concrete curbs
  • Long lasting and cost efficient
  • Resistant to ultraviolet light, moisture, oil, and extreme temperatures
  • No painting or maintenance needed
  • Warranty: 3 years on the product; 1 year on the tape (under normal use)
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
72 in
Width
6 in
Characteristics & Features
Collection
Park-It
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Material
Recycled Rubber
Warranty & Product Information
Type
JGNRS1610YB
UPC
662641877931