This product requires certification to purchase.

6 ft. Green/White Parking Curb Park-It

Eagle

Park-It 6 ft. Green/White Parking Curb Park-It

  • Fast #
  • Part #JGNRS1620GN
  • Item #14338715
  • Manufacturer Part #GNRS1620GN
5 out of 5 Customer Rating
Eagle

Park-It 6 ft. Green/White Parking Curb Park-It

  • Fast #
  • Part #JGNRS1620GN
  • Item #14338715
  • Manufacturer Part #GNRS1620GN
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of corrosion resistant 100% recycled rubber for ultimate durability
  • Weather and UV-resistant – will not chip, crack, fade crumble or deteriorate
  • Maintenance-free
  • Easy to install, even on uneven or gravel surfaces
  • Bright green with molded highway reflective tape makes it highly visible at night
  • Ideal for usage at EV charging stations
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
72 in
Width
6 in
Characteristics & Features
Collection
Park-It
Color Finish Category
Greens
Color Finish Name
Green, White
Material
Recycled Rubber
Warranty & Product Information
Type
JGNRS1620GN
UPC
662641001329