This product requires certification to purchase.

Easy Rider Speed Bump End

Eagle

Park-It Easy Rider Speed Bump End

  • Fast #
  • Part #GNRS2699BL
  • Item #12424662
  • Manufacturer Part #GNRS2699BL
3.2 out of 5 Customer Rating
Brand image
Eagle

Park-It Easy Rider Speed Bump End

  • Fast #
  • Part #GNRS2699BL
  • Item #12424662
  • Manufacturer Part #GNRS2699BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from 100% recycled rubber
  • Has a channeled bottom for drainage and cabling
  • Withstands extreme temperatures
  • Can be used with asphalt or concrete installation methods
  • Dimensions: 9 in L x 12 in W x 2.25 in H
  • Note: Each Easy Rider speed bump requires 2 end caps to meet warranty policy
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
9 in
Width
12 in
Characteristics & Features
Collection
Park-It
Color Finish Category
Blacks
Color Finish Name
Black
Material
Recycled Rubber
Warranty & Product Information
Type
GNRS2699BL