This product requires certification to purchase.

2 gal. Steel Safety Can in Red

Eagle

Type I 2 gal. Steel Safety Can in Red

  • Fast #
  • Part #EUI20S
  • Item #183685
  • Manufacturer Part #UI20S
5 out of 5 Customer Rating
Brand image
Eagle

Type I 2 gal. Steel Safety Can in Red

  • Fast #
  • Part #EUI20S
  • Item #183685
  • Manufacturer Part #UI20S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24-gauge hot dip galvanized steel construction
  • Spring closing lid for filling and pouring
  • Patented comfort grip
  • Non-sparking flame arrestor
  • Baked on powder coat finish
  • Double interlock, no-weld bottom seam
  • Deep drawn construction means not top or side seams
  • Used for flammables
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 gal
Diameter
11-1/4 in
Gauge (metal)
24 ga
Height
9-1/2 in
Characteristics & Features
Coating
Hot Dipped Galvanized, Powder Coated
Collection
Type I
Color Finish Name
Red
Material
Steel
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
Storage, Flammable Liquid
BAA Compliant
No
FM Approved
Yes
OSHA
OSHA 29 CFR 1910.106;OSHA 29 CFR 1926.152
Product Type
Safety Can
UL Listed
Yes
UPC
048441221417