Elongated Closed Front Toilet Seat
Elongated Closed Front Toilet Seat
Product Details
Product Details
- This seat is compatible with the following brands and models: EAGO TB351, Whitehaus WHMFL3351-EB, Fresca FTL2351, Ariel TB351M
- Includes soft closing toilet seat & lid only
- The soft drop seat has an innovative hinge system that will gently guide the toilet seat down without a sound, eliminating the loud noise of a slamming toilet seat
- Modern elongated shape and lightweight plastic materiel
- Toilet part only. Toilet sold separately
- Quick swap with exact match for your original toilet
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- EAGO, Whitehaus, Fresca, Ariel
- Height:
- 1-3/4 in
- Length:
- 14-3/4 in
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 811413026767
- Width:
- 14-3/4 in