This product requires certification to purchase.

8x112-1/2 ft dbl net ecp2 10oz trm

East Coast Erosion Blankets

8x112-1/2 ft dbl net ecp2 10oz trm

  • Fast #
  • Part #MECP2108112
  • Item #11613728
  • Manufacturer Part #ECP2108112
5 out of 5 Customer Rating
Brand image
East Coast Erosion Blankets

8x112-1/2 ft dbl net ecp2 10oz trm

  • Fast #
  • Part #MECP2108112
  • Item #11613728
  • Manufacturer Part #ECP2108112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 UV-stabilized polypropylene net
  • ECP-2 10oz is made of 100% polypropylene fiber and two medium weight polypropylene nets securely sewn together with UV stabilized thread
  • The tightly compressed blankets are wrapped and include a product label, code and installation guide
  • The blankets are palletized for easy transport
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-792, ASTM D-1117, ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6524, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818
Color Finish Name:
Black
Length:
112-1/2 ft
Material:
Plastic
Material Type:
Polypropylene
Size:
10 oz
Thickness:
0.40 in
Waterworks Application:
Water
Weight:
62 lb
Width:
8 ft