21 x 21 x 18 in. Water Heater Stand

You last purchased this on
 
Reliance Worldwide

21 x 21 x 18 in. Water Heater Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reliance Worldwide

21 x 21 x 18 in. Water Heater Stand

  • Fast #
  • Part #E86278
  • Item #9643670
  • Manufacturer Part #86278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This height requirement minimizes the risk of explosion from flammable fumes in water heaters with an ignition source
  • The stand is built with high-quality galvanized steel providing strength to sustain the weight of water heaters during all their lifespan
  • Elevates water heaters safely to a code-compliant height of 18 in. from the ground
  • Size: 21 in. wide x 21 in. deep x 18 in. tall
  • For use in water heaters up to 50. gal
  • Built with high-quality galvanized steel
  • It includes safety clips to fasten the stand to the wall or floor so that nothing can shake your water heater off its place
  • The galvanized steel provides a safe, strong, and easy installation by anyone
  • Includes safety clips to fasten the stand to the wall or floor for stability
  • Maximum load: 650 lbs.
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Aluminum
Depth:
21 in
Height:
18 in
Length:
21 in
Material:
Steel
Origin:
Global
Product Type:
Heater Stand
Width:
21 in
Work Load Limit:
650 lb