This product requires certification to purchase.

6 in. Ceiling Plastic Ceiling Diffuser in White

Easy Air Products

6 in. Ceiling Plastic Ceiling Diffuser in White

  • Fast #
  • Part #EEAG6CPUCA
  • Item #10868883
  • Manufacturer Part #EAG6CPU
3.7 out of 5 Customer Rating
Easy Air Products

6 in. Ceiling Plastic Ceiling Diffuser in White

  • Fast #
  • Part #EEAG6CPUCA
  • Item #10868883
  • Manufacturer Part #EAG6CPU
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For basement remodeling - HVAC system
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
Diameter:
7-1/2 in
Diffuser Size:
6 in
Height:
6 in
Material:
Plastic
Vent Duct Shape:
Round