6 in. Plastic 90 Degree Elbow
6 in. Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For basement remodeling - HVAC system
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- NSF Certified:
- No