1/2 in. MIP 24 in. Gas Appliance Connector in Yellow
This product has been replaced by
Manufacturer Part #G72309
1/2 in. MIP 24 in. Gas Appliance Connector in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 24 in
- MBH:
- 85
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 883882524792