1-1/4 x 24 in. Braided Stainless Water Heater Flexible Water Connector
1-1/4 x 24 in. Braided Stainless Water Heater Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.6-2002
- CSA Certified:
- CSA B125.3-05
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Water Heater