1 x 1/2 x 48 in. 304 Stainless Steel Unbraided Flexible Sprinkler Drop
1 x 1/2 x 48 in. 304 Stainless Steel Unbraided Flexible Sprinkler Drop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Sprinkler Assemblies
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 175 psi
- Product Type:
- Hose
- UL Listed:
- Yes