This product requires certification to purchase.

18 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

This product has been replaced by

Jones Stephens Yellow 1/2 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 in. FIP x 1/2 in. MIP x 18 in. Stainless Steel Gas Connector
Manufacturer Part #G72113
Easy Flex

18 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

  • Fast #
  • Part #EFGC038YE101118
  • Item #4253128
  • Manufacturer Part #EFGC-038-YE-1011-18
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Jones Stephens Yellow 1/2 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 1/2 in. FIP x 1/2 in. MIP x 18 in. Stainless Steel Gas Connector
Manufacturer Part #G72113
Easy Flex

18 x 1/2 in. OD 1/2 in. MIP x FIP in Yellow

  • Fast #
  • Part #EFGC038YE101118
  • Item #4253128
  • Manufacturer Part #EFGC-038-YE-1011-18
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Yellow
Diameter:
1/2 in
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Length:
18 in
Material:
Steel, Stainless Steel
Maximum Temperature:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
883882501694