18 x 3/4 in. Water Heater Connector
18 x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Water Heaters
- CSA Certified:
- CSA B125.3 2005
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 18
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 372, NSF 61
- Rigid:
- No
- UL Listed:
- No
- UPC:
- 883882100026