24 in. Stainless Steel Flexible Gas Connector
24 in. Stainless Steel Flexible Gas Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.24, ANSI Z21.69, ANSI Z21.75
- CSA Certified:
- CSA 6.10, CSA 6.16, CSA 6.27
- Color Finish Name:
- Yellow
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 24 in
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov