24 x 1 x 1 in. Stainless Steel FIP Flexible Water Connector
24 x 1 x 1 in. Stainless Steel FIP Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CSA Certified:
- CSA 6.10, CSA 6.16, CSA 6.27
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Length:
- 24
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 250 psi
- Water Supply Connector Type:
- Water Heater