This product requires certification to purchase.

24 x 3/4 in. Water Heater Connector

Easy Flex

24 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #EEFWC034SS101024
  • Item #7942113
  • Manufacturer Part #EFWC-034-SS-1010-24
3.4 out of 5 Customer Rating
Brand image
Easy Flex

24 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #EEFWC034SS101024
  • Item #7942113
  • Manufacturer Part #EFWC-034-SS-1010-24
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Water Heaters
CSA Certified:
CSA B125.3 2005
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Length:
24 in
Material:
Brass, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
Rigid:
No
UL Listed:
No