3/4 in. FIPS Ball Valve
3/4 in. FIPS Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Length:
- 24 in
- Material:
- Stainless Steel
- UPC:
- 883882514748