This product requires certification to purchase.

3/4 in. FIPS Ball Valve

Easy Flex

3/4 in. FIPS Ball Valve

  • Fast #
  • Part #EFGC012YE153348
  • Item #9116988
  • Manufacturer Part #FGC012YE153348
3.9 out of 5 Customer Rating
Brand image
Easy Flex

3/4 in. FIPS Ball Valve

  • Fast #
  • Part #EFGC012YE153348
  • Item #9116988
  • Manufacturer Part #FGC012YE153348
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Length:
48
Material:
Stainless Steel
UPC:
883882514779