3/4 x 72 in. Stainless Steel Washing Machine Flexible Water Connector
3/4 x 72 in. Stainless Steel Washing Machine Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 72 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Washing Machine