3/8 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector
3/8 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- UPC:
- 883882100323
- Water Supply Connector Type:
- Toilet