This product requires certification to purchase.

3/8 x 1/2 x 30 in. Stainless Steel Faucet Flexible Water Connector

Easy Flex

3/8 x 1/2 x 30 in. Stainless Steel Faucet Flexible Water Connector

  • Fast #
  • Part #EEFFC38C12F30
  • Item #7942091
  • Manufacturer Part #EF-FC-38C12F-30
5 out of 5 Customer Rating
Brand image
Easy Flex

3/8 x 1/2 x 30 in. Stainless Steel Faucet Flexible Water Connector

  • Fast #
  • Part #EEFFC38C12F30
  • Item #7942091
  • Manufacturer Part #EF-FC-38C12F-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, flexible water connector with reinforced PVC inner hose, braided with Stainless Steel
  • Chrome Plated Brass hex nuts for corrosion resistance
  • Reliable nut-to-hose connection with sturdy pneumatic crimp
  • EPDM washer provides safe and reliable water tight sealing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
30 in
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Stainless Steel
Water Supply Connector Type:
Faucet