30 x 5/8 in. OD 3/4 in. FIP x MIP Yellow
30 x 5/8 in. OD 3/4 in. FIP x MIP Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Color Finish Name:
- Yellow
- Diameter:
- 5/8 in
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 30 in
- Material:
- Steel, Stainless Steel
- UPC:
- 883882502431