36 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

This product has been replaced by

Jones Stephens Yellow 3/4 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 3/4 x 36 in. FIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G71147
You last purchased this on
 
Easy Flex

36 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Yellow 3/4 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 3/4 x 36 in. FIPS Gas Connector with Fitting in Yellow
Manufacturer Part #G71147
Easy Flex

36 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

  • Fast #
  • Part #EFGC012YE141536
  • Item #4253118
  • Manufacturer Part #EFGC-012-YE-1415-36
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Yellow
Diameter:
5/8 in
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Length:
36 in
Material:
Steel, Stainless Steel
Maximum Temperature:
150