This product requires certification to purchase.

48 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

This product has been replaced by

Jones Stephens Yellow 3/4 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 3/4 in. FIP x 3/4 in. MIP x 48 in. Stainless Steel Gas Connector
Manufacturer Part #G71157
Easy Flex

48 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

  • Fast #
  • Part #EFGC012YE141548
  • Item #4253121
  • Manufacturer Part #EFGC-012-YE-1415-48
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Jones Stephens Yellow 3/4 in. FIPS Gas Connector with Fitting in Yellow
Jones Stephens 3/4 in. FIP x 3/4 in. MIP x 48 in. Stainless Steel Gas Connector
Manufacturer Part #G71157
Easy Flex

48 x 5/8 in. OD 3/4 in. FIP x MIP Yellow

  • Fast #
  • Part #EFGC012YE141548
  • Item #4253121
  • Manufacturer Part #EFGC-012-YE-1415-48
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Name:
Yellow
Diameter:
5/8 in
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Length:
48 in
Material:
Steel, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
883882502455