7/8 x 3/8 in. Stainless Steel Dishwasher Connector
7/8 x 3/8 in. Stainless Steel Dishwasher Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- UPC:
- 883882100996