3/8 x 20 in. Braided Stainless Sink Flexible Water Connector
EF-FC-Series 3/8 x 20 in. Braided Stainless Sink Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, flexible water connector with reinforced PVC inner hose, braided with stainless steel
- Chrome plated brass hex nuts for corrosion resistance
- Reliable nut-to-hose connection with sturdy pneumatic crimp
- EPDM washer provides safe and reliable water tight sealing
- Burst-free
- No special tools required
- Environmentally friendly product
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.6 2009
- CSA Certified:
- CSA B125.6 2009
- Collection:
- EF-FC-Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink