This product requires certification to purchase.

3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector

Easy Flex

EF-TC-Series 3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #EEFTC38CBC12
  • Item #7942088
  • Manufacturer Part #EF-TC-38CBC-12
5 out of 5 Customer Rating
Brand image
Easy Flex

EF-TC-Series 3/8 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #EEFTC38CBC12
  • Item #7942088
  • Manufacturer Part #EF-TC-38CBC-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, flexible water connector with reinforced PVC inner hose, braided with stainless steel
  • Chrome plated brass hex nuts for corrosion resistance
  • Reliable nut-to-hose connection with sturdy pneumatic crimp
  • EPDM washer provides safe and reliable water tight sealing
  • Burst-free
  • No special tools required
  • Environmentally friendly product
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.6 2009
CSA Certified:
CSA B125.6 2009
Collection:
EF-TC-Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed:
Yes
Length:
12 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Toilet