This product requires certification to purchase.

22 Gauge 100 ft. White Copper Cable with TPE Jacket

Easy Heat

22 Gauge 100 ft. White Copper Cable with TPE Jacket

  • Fast #
  • Part #E2102
  • Item #2167997
  • Manufacturer Part #2102
5 out of 5 Customer Rating
Easy Heat

22 Gauge 100 ft. White Copper Cable with TPE Jacket

  • Fast #
  • Part #E2102
  • Item #2167997
  • Manufacturer Part #2102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-regulating, cut-to-length cable
  • Keeps plastic and metal water pipes from freezing down to -60 °F (-51 °C)
  • Braided metal jacket provides an electrical ground as well as protection against damage in dry locations
  • Can be wrapped over itself (overlapped), if necessary, when installed on pipes, valves or flanges
  • Requires Certification

Specifications

Application:
Metal, Plastic Pipe
Cable or Wire Type:
Copper with TPE Jacket
Color Finish Category:
Whites
Color Finish Name:
White
Length:
100 ft
Material:
Copper
Maximum Temperature:
150
Product Type:
Cable
UL Listed:
Yes
Volts:
120V
Wire Gauge (AWG):
22 ga