This product requires certification to purchase.

22 Gauge 300 ft. Copper Cable with TPE Jacket

Easy Heat

22 Gauge 300 ft. Copper Cable with TPE Jacket

  • Fast #
  • Part #E2302
  • Item #61385
  • Manufacturer Part #2302
5 out of 5 Customer Rating
Brand image
Easy Heat

22 Gauge 300 ft. Copper Cable with TPE Jacket

  • Fast #
  • Part #E2302
  • Item #61385
  • Manufacturer Part #2302
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Roll: 300
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Self-regulating, cut-to-length cable
  • Keeps plastic and metal water pipes from freezing down to -60 °F (-51 °C)
  • Braided metal jacket provides an electrical ground as well as protection against damage in dry locations
  • Can be wrapped over itself (overlapped), if necessary, when installed on pipes, valves or flanges
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Characteristics & Features
Cable or Wire Type
Heating Cable
Jacket Material
TPE
Material
Copper
Electrical & Operational Information
Maximum Temperature
150
Volts
120V
Wire Gauge (AWG)
22 ga
Warranty & Product Information
Application
Metal, Plastic Pipe
Product Type
Cable
UL Listed
Yes
UPC
013627068964