This product requires certification to purchase.

6 ft. 120 V Pipe Heating Cable

This product has been replaced by

Easy Heat Water Pipe Heating Cable
Easy Heat 6 ft. Water Pipe Heating Cable
Manufacturer Part #AHB-016A
Easy Heat

6 ft. 120 V Pipe Heating Cable

  • Fast #
  • Part #EAHB016
  • Item #1590096
  • Manufacturer Part #AHB 016
3.7 out of 5 Customer Rating

This product has been replaced by

Easy Heat Water Pipe Heating Cable
Easy Heat 6 ft. Water Pipe Heating Cable
Manufacturer Part #AHB-016A
Easy Heat

6 ft. 120 V Pipe Heating Cable

  • Fast #
  • Part #EAHB016
  • Item #1590096
  • Manufacturer Part #AHB 016
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed resistance, pre-terminated
  • Keeps water flowing at ambient temperatures down to -40 °F (-40 °C)
  • Built-in thermostat turns on at +38 °F (+3 °C) or below and turns off at +45 °F (+7 °C) and above
  • Each cable consists of tough XLPE inner insulation, a continuous ground braid and weather resistant PVC (high-low temperature) outer jacket
  • Protects metal and plastic water-filled pipes up to 1-1/2 in (38.1 Mm) in diameter
  • Pre-assembled and ready to install
  • Integral thermostat saves energy by powering the cable only when needed
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Length:
6 ft
Maximum Temperature:
38
Product Type:
Cable
UL Listed:
Yes
UPC:
136271095138
Volts:
120VAC