6 ft. Water Pipe Heating Cable
EasyHeat™ 6 ft. Water Pipe Heating Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
- Fixed resistance, pre-terminated. For commercial and residential applications
- Keeps water flowing at ambient temperatures down to -40° F (-40° C)
- Cables are rated at 7 watts per 1 ft (0.30 m)
- Built-in thermostat turns on at +38° F (+3° C) or below and turns off at +45° F (+7° C) and above
- Plugs into a standard 120 Vac outlet, must be GFCI protected
- Each cable consists of tough XLPE inner insulation, a continuous ground braid and weather resistant PVC (high-low temperature) outer jacket
- Protects metal and plastic water-filled pipes up to 1-1/2 in (38.1 mm) in diameter
- Pre-assembled and ready to install
- Available in 3 ft (0.9 m) increments up to 18 ft (5.5 m) and longer increments up to 80 ft (24.4 m)
- Integral thermostat saves energy by powering the cable only when needed
Documents
Specifications
- Application:
- Commercial, Residential
- Cable or Wire Type:
- Heating Cable
- Collection:
- EasyHeat™
- Length:
- 6
- Material:
- Plastic
- Material Type:
- PVC, XLPE
- Product Type:
- Cable
- Temperature Range:
- Up to -40 Deg F
- UL Listed:
- Yes
- Volts:
- 120V