This product requires certification to purchase.

9 ft. Electric Pipe Freeze Protection Cable

Easy Heat

EasyHeat™ 9 ft. Electric Pipe Freeze Protection Cable

  • Fast #
  • Part #EAHB019A
  • Item #7260390
  • Manufacturer Part #AHB-019A
3.4 out of 5 Customer Rating
Easy Heat

EasyHeat™ 9 ft. Electric Pipe Freeze Protection Cable

  • Fast #
  • Part #EAHB019A
  • Item #7260390
  • Manufacturer Part #AHB-019A
3.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fixed resistance, pre-terminated. For commercial and residential applications
  • Keeps water flowing at ambient temperatures down to -40° F (-40° C)
  • Cables are rated at 7 watts per 1 ft (0.30 m)
  • Built-in thermostat turns on at +38° F (+3° C) or below and turns off at +45° F (+7° C) and above
  • Plugs into a standard 120 Vac outlet, must be GFCI protected
  • Each cable consists of tough XLPE inner insulation, a continuous ground braid and weather resistant PVC (high-low temperature) outer jacket
  • Protects metal and plastic water-filled pipes up to 1-1/2 in (38.1 mm) in diameter
  • Pre-assembled and ready to install
  • Available in 3 ft (0.9 m) increments up to 18 ft (5.5 m) and longer increments up to 80 ft (24.4 m)
  • Integral thermostat saves energy by powering the cable only when needed
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
EasyHeat™
Length:
9 ft
Material:
Plastic
Material Type:
PVC, XLPE
Product Type:
Heating Cable
Temperature Range:
Up to -40 Deg F
UL Listed:
Yes
Volts:
120V