13 ft. x 3/4 in. Line Set Cover System
13 ft. x 3/4 in. Line Set Cover System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hassle-free - no need for springs or heavy and expensive equipment
- No more kinking
- Bends both lines simultaneously
- Easy retraction
- Very flexible
- No need to remove insulation
- Forms compound bends for tight spaces
- Doesn't damage insulation
- Reusable if clean with resealable straps
- Four sizes for most mini-split/VRF applications
Documents
Specifications
- Adjustable:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-1/7 in
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Internal Pipe Bender
- Size:
- 1-4/7 in L x 1-1/4 in W x 3-1/7 in H
- UPC:
- 021449843836
- Width:
- 1-1/4 in