This product requires certification to purchase.

2-Piece 5/8 in. and 1/2 in. Easybend Line Set Bender

EasyBend

2-Piece 5/8 in. and 1/2 in. Easybend Line Set Bender

  • Fast #
  • Part #REC84382
  • Item #9292587
  • Manufacturer Part #84382
3.9 out of 5 Customer Rating
Brand image
EasyBend

2-Piece 5/8 in. and 1/2 in. Easybend Line Set Bender

  • Fast #
  • Part #REC84382
  • Item #9292587
  • Manufacturer Part #84382
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hassle-free - no need for springs or heavy and expensive equipment
  • No more kinking
  • Bends both lines simultaneously
  • Easy retraction
  • Very flexible
  • Requires Certification

Documents


Specifications

Adjustable:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Height:
3-1/7 in
Length:
13 ft
Material:
Plastic
Material Type:
PVC
Product Type:
Internal Pipe Bender
Size:
1-4/7 in L x 1-1/4 in W x 3-1/7 in H
UPC:
021449843829
Width:
1-1/4 in