This product requires certification to purchase.

EasyBend® Lineset Bender

EasyBend

EasyBend® Lineset Bender

  • Fast #
  • Part #REC84381
  • Item #9293419
  • Manufacturer Part #84381
4.4 out of 5 Customer Rating
Brand image
EasyBend

EasyBend® Lineset Bender

  • Fast #
  • Part #REC84381
  • Item #9293419
  • Manufacturer Part #84381
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hassle free - no need for springs or heavy & expensive equipment
  • No more kinking
  • Bends both lines simultaneously
  • Easy retraction
  • Very flexible
  • Requires Certification

Documents


Specifications

Height:
3/8 in
Length:
13 ft
Material:
Copper
UPC:
021449843812
Width:
5/8 in